Shop All Wiper Blades
Bosch
3397009825 Oe Style Windshield Wiper Blade Set
Mfr # 3397009825
Zoro # G404301908
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material Steel (Frame); Natural Rubber with Graphite (Blade)
- Frame Color Black
- Blade 2 Length 24 in
Product Information
- Brand Bosch
- MFR # 3397009825
- Zoro # G404301908
- UPC # 404702516087
- Country of Origin Belgium
- Category Wiper Blades
Dimensions
Blade 2 Length | 24 in |
Blade 1 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Steel (Frame); Natural Rubber with Graphite (Blade) |
Frame Color | Black |
Winter Blade | No |
Refillable | No |
Number of Wiping Edges | 1 |
Sensor Type | Non-Heated |
Wiper Blade Design | All-Season |
Description
Bosch windshield wiper blade set's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper blade set's for virtually every automobile on the road today. Bosch windshield wiper blade set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- MOOG Hub Assembly, 512517 (512517)
- MARATHON INDUSTRIES Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings (20063)
- MAIN FILTER OMT CS06EN Replacement/Interchange Spin-On Filter (MF0058024)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- BOSCH Aerotwin Wiper Blade, 3397007424 (3397007424)
- BOSCH EVOLUTION WIPER BLADE (4818)
- BOSCH Snow Driver Windshield Wiper Blade -21SD (21SD)
- BOSCH ICON Wiper Blade -24OE (24OE)
- AUTOTEXT HEAVY DUTY Pivot Shaft (300657)
- Bosch Automotive Exterior Accessories