Shop All Wiper Blades
Bosch
3397007215 Oe Style Windshield Wiper Blade Set
Mfr # 3397007215
Zoro # G304298919
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material Steel (Frame); Natural Rubber with Graphite (Blade)
- Features Attached Spoiler / Aerofoil
- Blade 2 Length 24 in
Product Information
- Brand Bosch
- MFR # 3397007215
- Zoro # G304298919
- UPC # 404702427645
- Country of Origin China
- Category Wiper Blades
Dimensions
Blade 2 Length | 24 in |
Blade 1 Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Steel (Frame); Natural Rubber with Graphite (Blade) |
Features | Attached Spoiler / Aerofoil |
Frame Color | Black |
Refillable | No |
Sensor Type | Non-Heated |
Number of Wiping Edges | 1 |
Wiper Blade Design | All-Season |
Winter Blade | No |
Description
Bosch windshield wiper blade set's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper blade set's for virtually every automobile on the road today. Bosch windshield wiper blade set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Red 10 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED0AWG10FT38)
- SLIME Slime 10004 16 oz. Slime Tire Sealant (897535)
- SOLAS BInterchangeable Hub Kit For Rubex Propeller, Mercury/Mariner/Mercruiser, Force, Yamaha & Honda (RBX-102B)
- WALKER EXHAUST Exhaust Pipe, 49044 (49044)
- BOSCH Aerotwin Wiper Blade, 3397009825 (3397009825)
- BOSCH Micro Edge Wiper Blade-40724 (40724)
- BOSCH ICON Wiper Blade -16A (16A)
- BOSCH Aerotwin Wiper Blade (3397014095)
- BOSCH Aerotwin Wiper Blade, 3397007620 (3397007620)
- BOSCH ICON Wiper Blade -20OE (20OE)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 16" (78-16)
- Bosch Automotive Exterior Accessories