Shop All Sockets
Bosch
3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket
Mfr # 1906
Zoro # G500941114
original price:
$41.89
1% off
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
Wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required resist rounding out, install with these specially designed sockets this socket has a 3/4"; square drive opening, permitting the use of an extension and torque wrench to tighten the locknut as required; locknut removal and installation is simple, even when wide-rim wheels are involved since a long extension may be attached to the socket to provide the necessary clearance this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (6 pt.) 3".
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
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- SUPER TOOL Reduced Shank Counterbore, 1-1/8" D (52236)
- MAYHEW STEEL PRODUCTS SCREW EXTRACTOR 10 pc SET (MY37345)
- STENS Trowel Blade 750-035 For Combo Blade, 8" X 14" (750-035)
- BOSCH 2-3/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket, 1936 (1936)
- BOSCH 2-5/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1922)
- BOSCH 2-9/16 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1905)
- BOSCH 3-7/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1913)
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- KO-KEN Socket 44mm 6 Point 100mm 3/4 Sq. Drive (16300M-44)
- Bosch Sockets & Ratchets