Shop All Jig Saw Blades
Bosch
3-5/8In 14-18TPI HSS Jigsaw Bld, PK5
Mfr # T118E
Zoro # G3579950
product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 5 for $31.75
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 14/18
- Length 9/32"
Product Information
- Brand Bosch
- MFR # T118E
- Zoro # G3579950
- UPC # 000346372786
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 9/32" |
Blade Length | 3 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 14/18 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Primary Material Application | General Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Blade Shank Type | T Shank |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.05 in |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 14/18, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sledge Hammer, 3 lb. (63000)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- BLAIR EQUIPMENT CO 14636 1.13 Inch Hole Cutter (BT14636)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- BOSCH Lam Flooring Jigsaw Blade Set, 3 Pcs (T503)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101BRF5)
- Bosch Power Saw Blades