Shop All Sockets
Bosch
3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket
Mfr # 1934
Zoro # G700941013
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
This high grade truck wheel bearing locknut socket is made of high-strength steel socket is designed for use with 3/4" square drive manual tool opening size: 3-1/8"a long extension may be attached to the socket to provide the necessary clearance. locknut removal & installation is simple, even when wide rim wheels are involved. this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (6 pt.) 3-1/8".
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
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- FRED V FOWLER CO Electronic Dial Ind Set (74-585-075)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- BOSCH Bearing Locknut Socket Display (9850)
- BOSCH 2-3/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket, 1936 (1936)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- BON TOOL Bon 27-264 Carpenter Bar 30" (27-264)
- Bosch Sockets & Ratchets