Shop All Routers
Bosch
2.25 HP Electronic Fixed-Base Router
Mfr # 1617EVS
Zoro # G4121573
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 2 1/4 hp
- Voltage 120V AC
- Amps 12 A
- Corded/Cordless Corded
Product Information
Dimensions
Tool Length (In.) | 6 in |
Base Size (In.) | 6 |
Overall Height | 10 in |
Overall Width | 7 13/16 in |
Overall Depth | 12 3/16 in |
Collet Size | 1/2 in |
Cord Length | 10 ft |
Base Diameter | 6 in |
Base Width | 6 in |
Shank Diameter | 0.5 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Collet Chuck, 1/4 in Collet Chuck, 16mm Shaft Wrench, Chip Shield, Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench, Tool Weight 8.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- CRAFTSMAN Box Beam Level, 24 (CMHT82346)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- PRO-GRADE TOOLS Socket, 1/2"Dr., Rail (11919)
- BOSCH Plunger Router, 11in L.9in W., 6in D. (PR011)
- BOSCH 2.3 HP Electronic Plunge-Base Router (MRP23EVS)
- BOSCH 225HPElectronicVSPlunge/Fixed-BaseRouter (1617EVSPK)
- BOSCH Router Fixed Base for MR23-Series (MRF01)
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- MILWAUKEE TOOL Cordless Compact Router, M18 Battery (48-11-1862, 2723-20)
- Bosch Routers & Accessories