Shop All Point of Use Water Heaters
This Product is Discontinued
Bosch
220VAC, 60 Amps, Residential Electric Tankless Water Heater (Discontinued)
Mfr # WH17
Zoro # G7896327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 17,000
- Voltage 220VAC
- Amps AC 60
- Temp. Rise @ 2.5 GPM - Water Heaters 45 Degrees F
Product Information
- Brand Bosch
- MFR # WH17
- Zoro # G7896327
- UPC # 052575030500
- Country of Origin Ireland
- Category Point of Use Water Heaters
Dimensions
Wire Size | 8 AWG |
Height | 12 1/2 in |
Depth | 4 1/2 in |
Width | 15 1/2 in |
Overall Height | 12.5 in |
Overall Depth | 4.5 in |
Overall Width | 15.25 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Overall Dimensions - H x W x D | 12.5 in x 15.25 in x 4.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.6 gpm, Overall Depth 4.5 in, Overall Height 12.5 in, Overall Width 15.25 in, Power Consumption 17,250 W, Maximum Delivered Temperature 131 Degrees F, Minimum Delivered Temperature 95 Degrees F, Adjustable Thermostat Yes, Current 40 A, Environment Indoor, Market Residential, Cold Inlet Type NPT, Cord Conductor Gauge 8 AWG Wire
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.