Shop All Drill Bit Sets
Bosch
21pc. Black Oxide Drill Bit Set
Mfr # BL21A
Zoro # G4103158
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
Product Information
- Brand Bosch
- MFR # BL21A
- Zoro # G4103158
- UPC # 000346471489
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8", 1/2" |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/2 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300M/8)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- Bosch Drill Bits