Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 9/16" x 29"L, SDS Max
Mfr # HC5017
Zoro # G0335067
product price: $50.97
/ea
$50.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.5625
- Drilling Length 24 in
Product Information
- Brand Bosch
- MFR # HC5017
- Zoro # G0335067
- UPC # 000346312232
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 9/16" |
Drill Bit Size | 9/16 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Percussion Rated | No |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Primary Material Application | Concrete |
Material - Machining | Carbide |
Sub Brand | Speed-X |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- EKLIND Metric Plain Ball Hex Key, 2 mm Tip Size, 3 29/32 in Long, 39/64 in Short (19704)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit Set 7pc (48-20-9057)
- Bosch Drill Bits