Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK
Mfr # HC2102B25
Zoro # G0771447
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.625
- Drilling Length 6 in
Product Information
- Brand Bosch
- MFR # HC2102B25
- Zoro # G0771447
- UPC # 000346281088
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Impact Rated | No |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/8 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- PROTO 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J10032T)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- BOSCH Hammer Drill Bit (HC4C2087)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- MILWAUKEE TOOL 5/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4320)
- Bosch Hammer Drill Bits