Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/8" x 12"L, Round
Mfr # LBH013
Zoro # G7801967
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 3/8 in
- Decimal Equivalent 0.625
- Drilling Length 10 in
Product Information
- Brand Bosch
- MFR # LBH013
- Zoro # G7801967
- UPC # 000346474794
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.625 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Impact Rated | No |
Shank Type - Machining | Straight |
Primary Material Application | Cinder Block, Concrete |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- EKLIND 5 Piece Metric Fold-Up Hex Key Set (21151)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 4" 1/4"R (CF168)
- BAKU 7 SA "ESD" Tweezers (Replacement Part) (BAKU-7-SA-ESD)
- BOSCH Hammer Drill Bit (HC4C2124)
- BOSCH Hammer Drill Bit, 29" L, 3/4" Shank Size (HCFC5034)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- Bosch Drill Bits