Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK
Mfr # LBH0025
Zoro # G7802019
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 5/32 in
- Decimal Equivalent 0.1563
- Drilling Length 3 in
Product Information
- Brand Bosch
- MFR # LBH0025
- Zoro # G7802019
- UPC # 000346474879
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/32 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.1563 |
Number of Pieces | 5 |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Block, Brick, Masonry |
For Tool Type | Hammer Drill |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 19mm Long Hex L Key (14638)
- MILWAUKEE TOOL SHOCKWAVE 2" 2PC ECX Combo Kit (48-32-4443)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04B25T)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- Bosch Hammer Drill Bits