Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK
Mfr # HC2001B25
Zoro # G0771255
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HC2001B25
- Zoro # G0771255
- UPC # 000346314199
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/32 in |
Bit Dia. | 5/32" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer Drill |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (J7425M)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max (HS1910)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- BOSCH Hammer Drill Bit (HC4C2124)
- Bosch Hammer Drill Bits