Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus
Mfr # HC2069
Zoro # G0603237
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 37 in
Product Information
- Brand Bosch
- MFR # HC2069
- Zoro # G0603237
- UPC # 000346438376
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 37 in |
Overall Length | 39 in |
Maximum Drilling Depth | 37 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Sub Brand | Bulldog |
Material - Machining | Carbide |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 39 in Overall Length, Maximum Drilling Depth 37 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-LT Spiral Point Tap (030044TC)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max (HS1926)
- BOSCH Hammer Drill Bit (DXS5031)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- Bosch Hammer Drill Bits