Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK
Mfr # HC2011B25
Zoro # G0771298
product price: $79.99
/pk 25, $3.20/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HC2011B25
- Zoro # G0771298
- UPC # 000346280876
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer Drill |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pocket Blow Gun (PE18-603)
- 3M DBI-SALA Pullaway Wristband Large Size, PK10 (1500075)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9044)
- KRAFT TOOL Pool Trowel, Pro-Form, 3" Shank, 10" X 3" (CF274BPF)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- Bosch Drill Bits