Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus
Mfr # HCFC2015
Zoro # G4103480
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 12 in
Product Information
- Brand Bosch
- MFR # HCFC2015
- Zoro # G4103480
- UPC # 000346466461
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Number of Cutter Heads | 2 |
Impact Rated | No |
Material - Machining | Carbide Head |
Primary Material Application | Reinforced Concrete |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set (48-22-2502)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- PROTO Retaining Ring Plier, External, 0Deg, 1 pc. (J365)
- MAKEITHAPPEN 8 Inch End Cut Pliers (MA112252)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04B25T)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- Bosch Drill Bits