Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/8" x 3"L, Round
Mfr # LBH001
Zoro # G7801790
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 1/8 in
- Decimal Equivalent 0.125
- Drilling Length 2 in
Product Information
- Brand Bosch
- MFR # LBH001
- Zoro # G7801790
- UPC # 000346474671
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/8 in |
Drilling Length | 2 in |
Overall Length | 3 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/8" |
Drill Bit Size | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.125 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Impact Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Cinder Block, Concrete |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 1/8 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 13mm (80395)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- Bosch Hammer Drill Bits