Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK
Mfr # HC2041B25
Zoro # G0771340
product price: $79.99
/pk 25, $3.20/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HC2041B25
- Zoro # G0771340
- UPC # 000346281019
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer Drill |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9564CV)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- HHIP 5-1/2 X 12" Compound Slide Table (3900-0027)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, SDS Max (HC5033)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- Bosch Hammer Drill Bits