Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK
Mfr # HC2041B10
Zoro # G0771331
product price: $31.29
/pk 10, $3.13/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HC2041B10
- Zoro # G0771331
- UPC # 000346408300
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer Drill |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 45/64 (55445)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- BOSCH 516x4x6 SDS Plus Bit (HC2051)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6"L, Round (LBH010)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- BOSCH 4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max (HC5026)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- Bosch Drill Bits