Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 6"L, Round
Mfr # LBH010
Zoro # G7802055
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 5/16 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # LBH010
- Zoro # G7802055
- UPC # 000346474763
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/16 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.5 |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Primary Material Application | Cinder Block, Concrete |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 26MM X 25MM 12,000-Series Annular Cutter (12326)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus, 25PK (HCFC2051B25)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- Bosch Hammer Drill Bits