Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 5PK
Mfr # HC2081B5
Zoro # G0771429
product price: $30.19
/pk 5, $6.04/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HC2081B5
- Zoro # G0771429
- UPC # 000346314168
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
For Tool Type | Rotary Hammer Drill |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- TOOLPRO 4 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08410)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918M)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- Bosch Hammer Drill Bits