Shop All Rotary and Straight Line Laser Levels
Bosch
2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc
Mfr # GLL50-20
Zoro # G612025870
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GLL50-20
- Zoro # G612025870
- UPC # 346811513
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
The Bosch GLL50-20 Self-Leveling Cross-Line Laser features a 50 Ft. range and cross-line mode that projects both horizontal and vertical red lines allowing for leveling with a 5/16 In. accuracy at 30 Ft. With its power flexibility operate using the included AA batteries or purchase Bosch's 3.7V Lithium-Ion 1.0 Ah Battery Sold Separately that allows the use of the tool while charging to diminish downtime. Its ergonomic compact lightweight design and IP 55 dust and water-resistant rating provide for both comfortable and dependable operation. The full rubber over mold housing helps protect every major impact point acting like a roll cage for safeguarding. Equipped with a Smart Pendulum System the tool self-levels will indicate any out-of-level condition by blinking and then locks when switched off for secure transport. Simply tilt the laser to use the lines at an angle with ease. Position the tool with the included integrated magnetic mount or utilize the 1/4 In. threading mount that fits with like-sized tripods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Steel Fish Tape, 50 ft. (EFT-50B)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- X1 TOOLS 29 mm. x 1/2 Drive, 12 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1229x1)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- BOSCH Cross Line Laser Combo, Red Beam (GCL 2-160)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HK)
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- Bosch Levels, Compasses, and Plumb Bobs