Shop All Vacuum Accessories
Bosch
18V Starter Kit
Mfr # GXS18V-15N15
Zoro # G408654369
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GXS18V-15N15
- Zoro # G408654369
- UPC # 346640267
- Country of Origin Malaysia
- Category Vacuum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, 18 Volt, CORE18V Starter Kit Includes 1 CORE18V 40 Ah Compact Battery Compact 18V battery provides nextgen power and runtime, while losing the weight, for tools used on the jobsite all day Charging convenience allows users to charge a Bosch 18V 40 Ah battery to 80 in 48 minutes or to 100 in about an hour Highpower cells use enhanced 21700 cell technology, combined with advanced design, to produce higher power for a longer time Cuttingedge cell design engineered to improve performance in tools used on the jobsite all day Boschexclusive CoolPack 20 technology cooling the battery 15 faster than previous versions Lightest highpower battery weighs only 115 lb, but provides performance comparable to much heavier batteries Batterystatus indicator provides indication if charger is in standardcharging mode, longlife mode or when charging is complete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Rectangle Wall Mount Trash Can, Silver, Steel (303-3NL)
- GREEN EARTH FASTDRAW Natural Degreaser, 67.6 fl oz (2.1 quart) Clean (BET1984700)
- ZEP Ceramic Tile Cleaner, 5 gal., Drum (127335)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- BOSCH Floor Nozzle Kit, Fits Bosch Vacuum (VX460)
- BOSCH HOSE SET 20' ENVIRO-GUARD RED & BLUE (RR68420)
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- PROTEAM Motor Assembly Complete (831567)
- HOOVER Vacuum Cleaner Brush Roller, Fits CR50005 (440013580)
- PROTEAM Replacement Swivel Cuff, Black, 1.5" (100694)
- PROTEAM Squeegee Blades for 107199 Tool (100598)
- Bosch Vacuum Accessories