Shop All Circular Saws
Bosch
18V 612Lith Circ Saw
Mfr # CCS180B
Zoro # G007906920
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # CCS180B
- Zoro # G007906920
- UPC # 346389562
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, 612, LithiumIon Circular Saw, Bare Tool, No Battery Or Charger Included, Ergonomic Main Handle, 65 Saw Blade, Cuts Through 2 Cuts Through 2 At 90 Degree, Cuts Through 2X Material Across Entire Bevel Range, 50 Degree Bevel Range On Saw, Blade Left Design, Electronic Motor Protection Cell Protection To Protect Tool Battery Against Overload, Dust Blower To Keep Cut Line Visible Free Of Dust, Weighs 66 LB, Heavy Duty Aluminum Foot Aluminum Upper Guard On Saw, Electronic Saw Brake To Stop Blade Quickly, AntiSnag Lower Guard, Easy To Read Depth Of Cut Gauge Bevel Scale For Quick Accurate Cuts, Ambidextrous Lock Off Release Button On Saw, Includes Spindle Lock On Board Blade Change Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 46 mm Size of mount 22x28 mm (58221046)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411)
- GEAR KEEPER Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon (TL1-1036)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- BOSCH 6-1/2" 18V Lithium-Ion Cordless Circular Saw (CCS180B)
- BOSCH Corded Circular Saw, 7 1/4" Blade, 15 A (CS5)
- BOSCH Circular Saw, Cordless, Arbor 5/8", 18VDC (GKS18V-25CN)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25CB14)
- MAKITA Xgt Brushless Circular Saw Kit 40V (GSH05Z)
- Bosch Circular Saws