Shop All Base-Mount and Tripod Work Lights
Bosch
18V 1,900 lumens LED Floodlight
Mfr # GLI18V-1900N
Zoro # G9534467
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 1,900 lm
- Voltage 18 V
- Lamp Type LED
- Focus Flood
Product Information
- Brand Bosch
- MFR # GLI18V-1900N
- Zoro # G9534467
- UPC # 000346489385
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Tool Length | 11 1/2 in |
Tool Height | 11 1/2 in |
Tool Width | 13 in |
Tool Depth | 4 in |
Description
Cordless Work Light, Battery Platform CORE18V(R), Series No Series, Brightness Level 1,000 lm, 1,900 lm, Maximum Brightness Level 1,900 lm, Minimum Brightness Level 1,000 lm, Light Output Mode Not Applicable, Mount Type Tripod, Light Distribution Not Applicable, Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 10 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- LITHONIA LIGHTING LED Recessed Remodel Housing, 6 In (L7XRLED T24 U)
- LISLE Flashlight Holder W/Clamp (70450)
- NUWATT LED Tube Light, 18Watt, 4 ft, 3000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-30K-30P)
- BAYCO Dual Work Light, Tripod, 4400 lm (SL-1522)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (CSW5X2)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- HHIP 7 Watt Waterproof LED Universal Arm Work Light (8401-0466)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- Bosch Base-Mount and Tripod Work Lights