Shop All Reciprocating Saw Blades
Bosch
14/18 TPI Reciprocating Saw Blade, 5 PK
Mfr # RECM6X2
Zoro # G308260943
product price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Bi-Metal Tipped
- Length 6 in
- Application Metal
- Material Bi-Metal
Product Information
- Brand Bosch
- MFR # RECM6X2
- Zoro # G308260943
- UPC # 000346389722
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Material | Bi-Metal Tipped |
Application | Metal |
Material | Bi-Metal |
Includes | (5) 6 in 14/18 TPI Edge Reciprocating Saw Blades |
Teeth per Inch | 14/18 |
Blade Thickness | 1/32 in |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 14/18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- TITAN Flare Nut Wrench Set, SAE, 3 pcs. (17388)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- BOSCH 6" L x Metal Cutting Reciprocating Saw Blade (RM618)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- BOSCH RECIP BLADE 18T PIPE REBAR FERROUS METAL (VA30110)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- BOSCH 9" L x Demolition Cutting Bi-Metal Recip Saw Blade, 9", 8T/10T (REDM9X2L)
- LENOX 6 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22765OSB6118R)
- Bosch Power Saw Blades