Shop All Hammer Drill Bits
Bosch
12x4x6 Carb Hamm Bit
Mfr # HCBG16T
Zoro # G207948096
product price: $12.39
/ea
Sold in multiples of 5 for $61.95
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # HCBG16T
- Zoro # G207948096
- UPC # 346313567
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BluGranite Turbo, 12 x 4 x 6, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 12 Diameter, 4 Flute Length, 6 Length, 6 Overall Length, 3125 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 1/4 in Round (0153-27C)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- BOSCH Hammer Drill Bit (LBHX008)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- Bosch Drill Bits