Shop All Cordless Impact Tools
Bosch
12V 3/8" Square
Mfr # PS82-02
Zoro # G4847337
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Voltage 12 V
Product Information
- Brand Bosch
- MFR # PS82-02
- Zoro # G4847337
- UPC # 000346465556
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 85 ft-lb, Battery Included, Voltage 12 V, Series EC Brushless, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3100, Max. No Load RPM 2600, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-25/64 In., Tool Weight 1.6 lb, Clutch Style Impact, Battery Included (2) 22DK17
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/8" Draw Stud Adapter for Knock-Outs (1552)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- EKLIND 7 Piece Metric L-Shape Hex Key Set, 13607 (13607)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-770N + GXS18V-12N14)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- BOSCH 3/8" Impact Driver (4608)
- MAKITA 18V 1/4" Hex (XDT13T)
- Bosch Cordless Impact Tools