Shop All Rotary and Straight Line Laser Levels
Bosch
12V 3-Plane Line Laser Level
Mfr # GLL3-330C
Zoro # G5288357
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
Product Information
- Brand Bosch
- MFR # GLL3-330C
- Zoro # G5288357
- UPC # 000346614114
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 5 29/32 in |
Width | 3 11/32 in |
Thread Size | 1/4"-20, 5/8"-11 |
Height | 5 39/64 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 5 13/16 in |
Overall Depth | 6 3/8 in |
Overall Width | 3 5/16 in |
Description
This Bosch GLL3-330C 12V 3-Plane Line Laser Level is an essential tool for any project. It will help you get your work done faster and more efficiently. Featuring the ability to connect to the Bosch Leveling Remote App, this line laser level can be used with or without a smartphone or tablet. The level has a +/-3/32 in accuracy at 30 ft., which means it is suitable for most indoor applications. It features visual and audible indicators that indicate out of level conditions with a flashing sequence, so you know exactly when to adjust your work piece. This laser level measures 5 29/32 in. in length, 5 39/64 in. in height and 3 11/32 in. wide, while its straight wireway measures 5 29/32 in long. The Bosch GLL3-330C 12V 3 Plane Line Laser Level is the perfect tool for your next project.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" NPT HSS 4 Flute Pipe Tap (T/A64007)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- STARRETT Indicator Holder (657-3)
- SURTEK Combination Flat Wrench 7Mm (100357)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20)
- BOSCH Self-Lvling Connected Rotary Laser W/ (1 (GRL4000-80CHV)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- BOSCH Rotary Laser Level, Interior, Green, Dual (GRL300 HVG)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- Bosch Levels, Compasses, and Plumb Bobs