Shop All Rotary and Straight Line Laser Levels
Bosch
12V 3-Plane Line Laser
Mfr # GLL3-330CG
Zoro # G5242461
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
Product Information
- Brand Bosch
- MFR # GLL3-330CG
- Zoro # G5242461
- UPC # 000346614121
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20, 5/8"-11 |
Height | 5 13/16 in |
Length | 6 13/32 in |
Width | 3 11/32 in |
Overall Height | 5 13/16 in |
Overall Width | 3 5/16 in |
Overall Depth | 6 3/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Description
Line Laser, Accuracy +/-3/32 in @ 30 ft, Battery Type 12V Max Li-Ion, Bluetooth Bluetooth Compatible, Features Connectivity to Bosch Leveling Remote App, Visimax(TM) Technology, Includes Charger, Adapter, Case, Target, Number of Beams 3, Number of Planes 3, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 300 ft, Working Range without Detector - Maximum 200 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- HOUGEN 9/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18118)
- ULLMAN Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8 (HTC-2LT)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- BOSCH Cross Line Laser Combo, Red Beam (GCL 2-160)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Rotary Laser Level, Interior, Green, Dual (GRL300 HVG)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- Bosch Levels, Compasses, and Plumb Bobs