Shop All Cordless Impact Tools
Bosch
12V 1/4"
Mfr # PS42-02+BAT415
Zoro # G7656719
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Max. Torque 975 in-lb
Product Information
- Brand Bosch
- MFR # PS42-02+BAT415
- Zoro # G7656719
- UPC # 000346465532
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/2 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 975 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 22DK17, Battery Series 12V Max, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM EXTRA DEEP IM (GP2013XMD)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-3/4 (MHSTK92)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- BOSCH 12V 3/8" Square (PS82-02)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- Bosch Cordless Tools