Shop All Cordless Impact Tools
Bosch
12V 1/4" Hex
Mfr # PS41-2A+BAT415
Zoro # G7656542
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Impact Driver Kit
- Max. Blows per Minute 3100
Product Information
- Brand Bosch
- MFR # PS41-2A+BAT415
- Zoro # G7656542
- UPC # 000346449730
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Tool Length | 12-1/2" |
Overall Length | 5 3/8 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 930 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 22DK17, Battery Series 12V Max, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- ALLWAY Allway Tools Inc 2-1/2 4Edg Tublr Wd Scraper F42 (8182594)
- PLATT Black Blow-Molded Case, 15"L x 11-1/4"W x 3-1/4"D (509)
- UNIBOR 2-1/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25272)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH Cordless Impact Wrench Kit, 7/16", 18.0 (HTH182-B25)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-770N + GXS18V-12N14)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- Bosch Cordless Tools