Shop All Cordless Tool Accessories
Bosch
12.0V Li-Ion Battery, 6.0Ah Capacity
Mfr # GBA12V60
Zoro # G5941448
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Bosch 12V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series 12V
- Charger Input Voltage 120V AC
Product Information
- Brand Bosch
- MFR # GBA12V60
- Zoro # G5941448
- UPC # 000346489873
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 4 3/4 in |
Overall Length | 2 1/4 in |
Description
Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series 12V MAX, Cordless Tool Battery Platform 12V MAX, Overall Height 7 1/4 in, Overall Length 2 1/4 in, Overall Width 4 3/4 in, Weight 0.8 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel (GN5C----F6---21)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- BOSCH Battery Charger, 18V, Sequential Charging (GAL18V6-80)
- BOSCH Screwgun Autofeed Attachment (MA55)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- ULTRALAST Ultralast TOOL-929 Replacement 12V Dewalt 1500mAh Power Tool Battery (TOOL-929)
- Bosch Cordless Tools