Shop All Reciprocating Saw Blades
Bosch
12" L x 14/18 TPI Carbide Reciprocating Saw Blade
Mfr # RECM12X2-25B
Zoro # G6757084
original price:
$4.85
5% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal Cutting
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Height 15/16 in
Product Information
- Brand Bosch
- MFR # RECM12X2-25B
- Zoro # G6757084
- UPC # 000346490893
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 15/16 in |
Length | 12 in |
Blade Width | 1 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal Cutting |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Teeth per Inch | 14/18 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Replacement Case For A 8" Caliper (4100-0031CASE)
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47104)
- BOSCH 12 in L x Wood Cutting High Carbon Steel 5 PK (RP125)
- BOSCH BIMETAL RECIP BLADE 14T-CARDED (VA30209)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- BOSCH 9 in L x Wood Cutting High Carbon Steel 5 PK (RP95)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- Bosch Power Saw Blades