Shop All Impact Sockets
Bosch
11/16" Deep Well Socket, 1/2" Impact
Mfr # 27280
Zoro # G3545720
product price: $4.99
/ea
Sold in multiples of 4 for $19.96
$19.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Material Forged steel
- Category Type Impact Socket
Product Information
- Brand Bosch
- MFR # 27280
- Zoro # G3545720
- UPC # 346407327
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 11/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Well |
Impact Rated | Yes |
Description
11/16In Deep Well, 1/2In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D12,95R WMP35)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/16 Mag (M35161)
- Bosch Impact Sockets