Shop All Reciprocating Saw Blades
Bosch
10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK
Mfr # RDM012
Zoro # G707045943
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal, Wood
- Includes (2) RDN9V, (2) REDM9X2, (2) REMM9X2, (3) RDN6V, (3) RPDM6
- Length 6 in, 9 in
- For Use With Saw Type Reciprocating Saws
Product Information
- Brand Bosch
- MFR # RDM012
- Zoro # G707045943
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in, 9 in |
Height | 1 in |
Cut Width | 0.03 in, 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 10/14, 14/18, 5/8, 8/10 |
Application | Metal, Wood |
Includes | (2) RDN9V, (2) REDM9X2, (2) REMM9X2, (3) RDN6V, (3) RPDM6 |
For Use With Saw Type | Reciprocating Saws |
Material | Bi-Metal |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Metal, Wood, Blade Length 6 in, 9 in, Teeth per Inch 10/14, 14/18, 5/8, 8/10, Cut Width 0.03 in, 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Not Applicable, Cutting Edge Style Not Applicable, For Use With Saw Type Reciprocating Saws, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- SEGOMO TOOLS 5 Piece SAE Multiple Hole 50 Sizes HSS Step Drill Bit Set w/Aluminum (1801112)
- HUSQVARNA AIR NOZZLE (506229401)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/16 (C70019)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- BOSCH Recip Saw Blade Set, TPI 6/12, 8/10, 8/14 (RSE009)
- BOSCH 4" L x 14 TPI Recip Blade Bulk, 4in., 14TPI (R12V414B)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH 4" L x 24 TPI Recip Blade Bulk, 4in., 24TPI (R12V424B)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- Bosch Power Saw Blades