Shop All Auger Drill Bits
Bosch
1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size
Mfr # NKLT16
Zoro # G0603526
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Drill Bit Material Carbon Steel
- Includes Threaded Tip
- Material Alloy steel
Product Information
- Brand Bosch
- MFR # NKLT16
- Zoro # G0603526
- UPC # 000346397048
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 17 1/2 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Maximum Drilling Depth | 13 1/2 in |
Flute Length | 13 1/2 in |
Shank Hex Size | 1 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 1 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6228)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH NailKiller Auger, 9/16In x 13In, Tube (NKMT09)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- Bosch Auger Drill Bits