Shop All Rotary Hammer Accessories
Bosch
1-5/8" Spline Combination Hammer
Mfr # 11265EVS
Zoro # G3026843
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type Spline
- Cord 12 ft 2-Cond.
- Reversing No
- Standards CSA Certified, UL Listed
Product Information
- Brand Bosch
- MFR # 11265EVS
- Zoro # G3026843
- UPC # 000346383850
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Tool Length | 19 1/4 in |
Overall Width | 4 in |
Overall Height | 10 1/2 in |
Cord Length | 12 ft |
Description
Rotary Hammer Kit, Chuck Style Spline, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 5/8 in, Solid Bit Capacity in Concrete 1 5/8 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 13 A, Voltage 120V AC, Maximum Blows per Minute 2,900 bpm, Impact Energy 6.5 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 1,700 to 2,900 bpm, Clutch Style Integral Clutch, Cord Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 8 pcs (KTI22700)
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- LENOX Blade, B314T25, Jigsaw, 14 Tooth.PK25 (1991561)
- BOSCH Hammer Steel, Flat Chisel, 16 in. L (HS1935B)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- DEWALT SDS Plus Chisel Bits (DW5350)
- Bosch Rotary and Demolition Hammers