Shop All Auger Drill Bits
Bosch
1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size
Mfr # NKLT18
Zoro # G0772689
original price:
$37.89
5% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Drill Style Auger
- For Use With Drill Drivers
- Material Alloy steel
Product Information
- Brand Bosch
- MFR # NKLT18
- Zoro # G0772689
- UPC # 000346397062
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 17 1/2 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Flute Length | 13 1/2 in |
Maximum Drilling Depth | 13 1/2 in |
Shank Hex Size | 1 1/8 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 1/8 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 1 1/8 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 6" W Plastic Putty Knife (DS60P)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X20)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #30 (C18083)
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH NailKiller Auger, 3/8In x 13In, Tube (NKMT06)
- BOSCH NailKiller Auger, 1-3/8In x 13In, Tube (NKMT22)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- Bosch Auger Drill Bits