Shop All Auger Drill Bits
Bosch
1 1/2In x4In Daredevil Spade Bit
Mfr # DSBS1021B
Zoro # G3576581
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/2"
- Overall Length 4 in
- Shank Size 1-1/2"
- Drill Bit Material Carbon Steel
Product Information
- Brand Bosch
- MFR # DSBS1021B
- Zoro # G3576581
- UPC # 090991522568
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 4 in |
Shank Size | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | Carbon Steel |
Material | Alloy steel |
For Use With | Drill Drivers |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
Includes | Threaded Tip |
Drill Style | Auger |
Description
Wood Drilling Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 10mm (11653)
- KO-KEN Bit Socket 22mm Hex 75mm 3/4 Sq. Drive (6012M.75-22)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 18T 9LG (5pk) (ML48-00-5188)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Flute Length: 5/8" (BRCF208)
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3130)
- Bosch Auger Drill Bits