Shop All Engine Components
Bosch
0250603009 Diesel Glow Plug
Mfr # 0250603009
Zoro # G004308345
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Porcelain
- Length 106 mm
- Thread Dia. 10.00 mm
- Hex Size 10.00 mm
Product Information
- Brand Bosch
- MFR # 0250603009
- Zoro # G004308345
- UPC # 404702425370
- Country of Origin France
- Category Engine Components
Dimensions
Length | 106 mm |
Thread Dia. | 10.00 mm |
Hex Size | 10.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Porcelain |
Terminal Type | Pin |
Seat Type | Tapered |
Description
Bosch DuraSpeed sheathed-element glow plugs heat up more quickly and retain their glow longer, ensuring that modern diesels are instantly ready to go – even at temperatures as low as –28 °C. A controlled post-glow phase ensures low emissions and a quiet engine, whilst intelligent energy management relieves the strain on the electrical system and battery. And as a systems provider, Bosch guarantees that every sheathed-element glow plug operates seamlessly inside the engine management system.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For Mitsubishi Industrial Alternator Various 400-48231 (400-48231)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- BOSCH Diesel Glow Plug, 0250603008 (0250603008)
- BOSCH COOLING FAN ASSEMBLY (130707499)
- BOSCH Glow Plug, 80013 (80013)
- BOSCH Service-Parts Set, F01C600017 (F01C600017)
- BOSCH GLOW PLUG (250202126)
- BOSCH Davco Diesel Filter Wrench (6914)
- POLLAK Pollak 12907 Tow Wiring 9 Way Connector Socket (P6Q-12907)
- Bosch Engine Components