Shop All Electromechanical Timers
Borg
Electromechanical Timer, 48 Max Cycle
Mfr # TA-4150
Zoro # G1520802
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type Steel Indoor
- Min. Time Setting 15 min
- Max. Time Setting 23-1/2 hr
Product Information
- Brand Borg
- MFR # TA-4150
- Zoro # G1520802
- Country of Origin China
- Category Electromechanical Timers
Dimensions
Height | 2 3/8 in |
Depth | 1 1/4 in |
Width | 2 3/8 in |
Details
Item | Electromechanical Timer |
Voltage | 120V AC |
Amps | 20 A |
Enclosure Type | Steel Indoor |
Min. Time Setting | 15 min |
Max. Time Setting | 23-1/2 hr |
Contact Form | SPST-NO |
Max. On/Off Cycles | 48 |
Number of Poles | 1 |
Nominal Max. Time Setting | 24 hr |
Contact HP @ 120V | 1/2 hp |
Type | Electromechanical Module |
Day Skipper | No |
NEMA Rating | 1 |
Time Setting Range | 15 min. to 23-1/2 hr. |
Mount | Panel |
Description
Electromechanical Timer, Electromechanical Module, Number of Poles 1, Contact Form SPST-NO, Voltage 120V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Day Skipper No, Enclosure Type Steel Indoor, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-1/2 hr, Max. On/Off Cycles 48, Width 2 3/8 in, Depth 1 1/4 in, Height 2 3/8 in, Mount Panel, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- INTERMATIC Indoor Timer with Removable Trippers 125 V White (TN111K)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- Borg Timers