Shop All Bulletin Board & Classroom Decorations
Bordette
Decorative Border, Azure, 2.25in x 50ft, PK6
Mfr # P0037166
Zoro # G4853785
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6 rolls
- Material Corrugate
Product Information
- Brand Bordette
- MFR # P0037166
- Zoro # G4853785
- UPC # 194629087891
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 rolls |
Material | Corrugate |
Color | Azure Blue |
Description
Bordette® is the original, pre-scalloped, fade-resistant decorative border. The sturdy corrugate provides a unique 3-dimensional appearance on any flat surface. It bends, molds, turns and twists to create unique layered designs. Packaged in a perforated roll, Bordette is easy to separate. It's easy to mix and match colors to create the perfect display. One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards. Recyclable. Each roll includes 2.25" x 50'. Recyclable. Sold as 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13230)
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- BORDETTE Decorative Border, Black, 2.25in x 50ft, PK6 (P0037306)
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- BORDETTE Border, 2.25""X50', Canary (PAC37084)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- Bordette Bulletin Board & Classroom Decorations