Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30026 3.5 in. x 12 ft. Simple Stripes; Orange Spirit
Mfr # 30026
Zoro # G703757192
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Borders Unlimited
- MFR # 30026
- Zoro # G703757192
- UPC # 781669300266
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Orange Spirit
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTEX Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors - 45" x 53" (NCMFLLAC0003)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- BUNN Syphon Hub (05518.0000)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- TRADEMARK FINE ART Grace Popp 'Parfum I' Canvas Art, 14x14 (WAG05738-C1414GG)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- CAROLINES TREASURES 6 x 6 in. Golden Phoenix Quail Love Wall or Door Hanging Prints (CK5382DS66)
- LUXEN HOME Luxen Home 2pc Metal Flowers Wall Decor (WHA744)
- Borders Unlimited Wall Art & Decor