Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10013 Under the Water Super Jumbo Applique
Mfr # 10013
Zoro # G703731116
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Borders Unlimited
- MFR # 10013
- Zoro # G703731116
- UPC # 781669025831
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 24x32 (BL01429-C2432GG)
- TRADEMARK FINE ART Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14 (ALI30829-C1414GG)
- TRADEMARK FINE ART Danny Head 'Seagulls At Sunrise' Canvas Art, 12x24 (WAG03866-C1224GG)
- TRADEMARK FINE ART Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 30x47 (ALI46348-C3047GG)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- Borders Unlimited Wall Art & Decor