Shop All Hand Soap Dispenser Refills
Boraxo
2L Paste Hand Soap Cartridge
Mfr # 10992
Zoro # G9102457
original price:
$141.93
13% off
new price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Dual Scrubbers and Orange Oil
- Fragrance Citrus
- Size 2L
- Application Grease, Tar and Oil Removal
- Hygiene Form Paste
Product Information
- Brand Boraxo
- MFR # 10992
- Zoro # G9102457
- UPC # 170001099232
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Container Size | 2 L |
Details
Formula | Dual Scrubbers and Orange Oil |
Fragrance | Citrus |
Item | Hand Soap |
Application | Grease, Tar and Oil Removal |
Hygiene Form | Paste |
Hygiene Properties | None |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | None |
Color | Orange |
Uses Dispenser | Mfr. No. DIA 10989 |
Container Type | Cartridge |
Features | Phosphate Free |
Series | Boraxo |
Refill Type | Bulk |
Form | Paste |
Includes Grit | Yes |
NSF Rating | Not Rated |
Product Type | Hand Cleaner |
Manufacturer Dispenser Part Number | DIA 10989 |
Removes | Adhesives, Grease, Grime, Ink, Oil, Paint, Tar |
Description
Hand Cleaner, Color Orange, Form Paste, Product Type Hand Cleaner, Series Boraxo, Container Size 2 L, Container Type Cartridge, Fragrance Citrus, Hygiene Properties None, Formula Alcohols, C10-16, Ethoxylated, Diazolidinyl Urea, Glycerol, Hexadecan-1-ol, Methyl 4-hydroxybenzoate, Orange Extract, Petrolatum, Propyl 4-hydroxybenzoate, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number DIA 10989, Requires Dispenser Yes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENMORE 6PK Intuition Bags (IB600)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- CONDOR Absorbent Roll, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- BORAXO 2 L Personal Soaps Refill Bag, 4 PK (DIA 10992)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10031)
- PURELL 2000 ml Foam Hand Soap Cartridge, 4 PK (8672-04)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05261A)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- ZEP 1 gal (3.8 L) Reach Hand Cleaner 4 PK (ZPE92524CT)
- Boraxo Hand Soap Dispenser Refills