Shop All Clamp Accessories
Bora Portamate
Bora Saw Plate
Mfr # 544006
Zoro # G3955869
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Dimensions (In.) 16 x 9
- Surface Tip (In.) 2 in
- Application Woodworking, DIY Applications
- Characteristics Plastic
Product Information
- Brand Bora Portamate
- MFR # 544006
- Zoro # G3955869
- UPC # 878258003995
- Country of Origin China
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 16 x 9 |
Details
Item | Saw Plate |
Type | Universal |
Surface Tip (In.) | 2 in |
Application | Woodworking, DIY Applications |
Characteristics | Plastic |
For Use With | Bora Clamp Edges, Bora Rip Guide |
Description
Saw Plate, Universal, Dimensions (In.) 16 x 9, Surface Tip (In.) 2 in, For Use With Bora Clamp Edges, Bora Rip Guide, Plastic, Woodworking, DIY Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- STARRETT Indicator Dial (25-431J)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- DE-STA-CO Mounting Base, Series 604 (604106)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- BESSEY KP Blocks, PK4 (KP)
- Bora Portamate Clamps