Shop All Compasses
This Product is Discontinued
Bora Portamate
Beechwood Mortise/Marking Gauge, 6In (Discontinued)
Mfr # 560101
Zoro # G4760332
This Product is Discontinued
Key Features
- Construction Beechwood w/Brass Slide
- Features Single Pin on One Side, Double Pin on Opposite Side, Thumbscrew
- Application For Marking Wood Prior to Sawing, Chiseling or Cutting and For Marking Mortices
- Max. Circle Dia. (In.) 6 in
Product Information
- Brand Bora Portamate
- MFR # 560101
- Zoro # G4760332
- UPC # 814000012051
- Country of Origin United Kingdom
- Category Compasses
Dimensions
Max. Circle Dia. (In.) | 6 in |
Details
Item | Marking Gauge |
Construction | Beechwood w/Brass Slide |
Features | Single Pin on One Side, Double Pin on Opposite Side, Thumbscrew |
Application | For Marking Wood Prior to Sawing, Chiseling or Cutting and For Marking Mortices |
Description
Marking Gauge, Max. Circle Dia. (In.) 6 in, Mounts -, Beechwood w/Brass Slide, Single Pin on One Side, Double Pin on Opposite Side, Thumbscrew, For Marking Wood Prior to Sawing, Chiseling or Cutting and For Marking Mortices, Meets/Exceeds -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.