Shop All Oxygen Accessories
Boost Oxygen
Portable 95% Pure Supplemental Oxygen, 3L, Natural
Mfr # 301
Zoro # G803531951
product price: $7.97
/ea
Sold in multiples of 12 for $95.64
$95.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5
- Width 1.5
- Outside Diameter 1.5
- Height 5.75
- Length 1.5
Product Information
- Brand Boost Oxygen
- MFR # 301
- Zoro # G803531951
- UPC # 637866848417
- Country of Origin United States
- Category Oxygen Accessories
Dimensions
Depth | 1.5 |
Size | 3L (Pocket Size) |
Width | 1.5 |
Outside Diameter | 1.5 |
Height | 5.75 |
Length | 1.5 |
Inside Diameter | 1.5 |
Overall Height | 5.75 |
Overall Width | 1.5 |
Overall Length | 1.5 |
Details
Weight | 2oz |
Application | 1. Place mask under the nose and over the mouth. 2. Press trigger down to activate oxygen flow. 3. Breathe deeply through the mouth. 4. Repeat steps 1-3 as wanted. |
Description
Boost Oxygen is 95% pure supplemental Oxygen To Go, no prescription needed. When you want all-natural respiratory support, Boost Oxygen is the #1 best-selling, most trusted brand. The health benefits of oxygen are undeniable. Boost Oxygen has made these benefits readily available in a convenient, lightweight, portable oxygen canister that is 100% recyclable. Oxygen fuels cellular functions that provide energy to your body and brain. However, the air we breathe only contains around 21% oxygen, with the majority being 78% nitrogen. Boost Oxygen provides 95% pure Oxygen To Go! With Boost Oxygen “Help Is Here” for athletes, senior citizens, students and those at higher altitudes for safe, all-natural energy without stimulants or sugar.
Now offered in three sizes: 3 Liter Pocket Size (60 one-second inhalations – enough for a day trip or “on the go” and includes our popular mouthpiece), 5 Liter Medium (100 one-second inhalations – recommended for daily home use) and 10 Liter Large (200 one-second inhalations – recommended for weekly home use).
The product and statements about the product have not been evaluated by the Food and Drug Administration. This product is not intended to diagnose, treat, cure, or prevent any disease. For Recreational Purposes Only. Boost Oxygen® is filled with Aviator’s Breathing Oxygen (ABO) and not Medical Oxygen. This product is NOT for Medical or Prescription use. Refer to the product label for more information.
Now offered in three sizes: 3 Liter Pocket Size (60 one-second inhalations – enough for a day trip or “on the go” and includes our popular mouthpiece), 5 Liter Medium (100 one-second inhalations – recommended for daily home use) and 10 Liter Large (200 one-second inhalations – recommended for weekly home use).
The product and statements about the product have not been evaluated by the Food and Drug Administration. This product is not intended to diagnose, treat, cure, or prevent any disease. For Recreational Purposes Only. Boost Oxygen® is filled with Aviator’s Breathing Oxygen (ABO) and not Medical Oxygen. This product is NOT for Medical or Prescription use. Refer to the product label for more information.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Burgundy (5711115)
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- DYNAREX Dynarex DynaGo Advantage Rollator, Blue (10206)
- DRIVE MEDICAL Oxygen Cylinder Rack, 28 Cylinders (18141)
- DRIVE MEDICAL Steel Oxygen Cylinder Rack, M6 Cylinders Only, 12 Cylinders (18113)
- DYNAREX Dual Tank Oxygen Cart (36621)
- ILC Replacement For CABLES AND SENSORS, 07000001 (07-00-0001)
- ILC Replacement For CABLES AND SENSORS, PSR119151 (PSR-11-915-1)
- ILC Replacement For CABLES AND SENSORS, PSR116023 (PSR-11-60-23)
- Boost Oxygen Respiratory Equipment