Shop All Oxygen Cylinders
Boost Oxygen
Portable 95% Pure Supplemental Oxygen, 10L, Think Tank
Mfr # 1320
Zoro # G103876271
product price: $14.97
/ea
Sold in multiples of 12 for $179.64
$179.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3
- Length 3
- Height 11
- Overall Length 3
- Overall Width 3
Product Information
- Brand Boost Oxygen
- MFR # 1320
- Zoro # G103876271
- UPC # 637866115212
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Depth | 3 |
Length | 3 |
Height | 11 |
Overall Length | 3 |
Overall Width | 3 |
Width | 3 |
Overall Height | 11 |
Size | 10L |
Inside Diameter | 2.5 |
Outside Diameter | 2.5 |
Details
Weight | 4oz |
Application | 1. Place mask under the nose and over the mouth. 2. Press trigger down to activate oxygen flow. 3. Breathe deeply through the mouth. 4. Repeat steps 1-3 as wanted. |
Description
Boost Oxygen is 95% pure supplemental Oxygen To Go, no prescription needed. When you want all-natural respiratory support, Boost Oxygen is the #1 best-selling, most trusted brand. The health benefits of oxygen are undeniable. Boost Oxygen has made these benefits readily available in a convenient, lightweight, portable oxygen canister that is 100% recyclable. Oxygen fuels cellular functions that provide energy to your body and brain. However, the air we breathe only contains around 21% oxygen, with the majority being 78% nitrogen. Boost Oxygen provides 95% pure Oxygen To Go! With Boost Oxygen “Help Is Here” for athletes, senior citizens, students and those at higher altitudes for safe, all-natural energy without stimulants or sugar.
THINK TANK, produced by Boost Oxygen, is a revolutionary nootropic taken by inhaling 95% pure oxygen infused with organic rosemary aroma. We think of it as an epiphany. It’s not a stimulant drug, amphetamine or methylphenidate. It’s not a multivitamin that has to work its way through the liver. It’s not caffeine. It’s simply a 100% all natural, healthy and safe fuel for your brain. Rosemary oil has been used for centuries as aromatherapy for cognitive support. From the scholars of ancient Greece to the plays of Shakespeare to current aromatherapy infusers, Rosemary appears time and again. Modern studies have found that Rosemary aroma can increase short term memory up to 75%. We combined this traditional herb with 95% pure oxygen for the good of your brain. Other independent studies have shown that improved oxygen intake can have incredible benefits such as enhanced mood, memory, energy levels, and reaction time. Combining the Rosemary aroma and Pure Oxygen combines the two most effective, all natural inhalable cognitive supporters. Breathe smarter.
Now offered in two sizes: 5 Liter Medium (100 one-second inhalations – recommended for daily home use) and 10 Liter Large (200 one-second inhalations – recommended for weekly home use).
The product and statements about the product have not been evaluated by the Food and Drug Administration. This product is not intended to diagnose, treat, cure, or prevent any disease. For Recreational Purposes Only. Boost Oxygen® is filled with Aviator’s Breathing Oxygen (ABO) and not Medical Oxygen. This product is NOT for Medical or Prescription use. Refer to the product label for more information.
THINK TANK, produced by Boost Oxygen, is a revolutionary nootropic taken by inhaling 95% pure oxygen infused with organic rosemary aroma. We think of it as an epiphany. It’s not a stimulant drug, amphetamine or methylphenidate. It’s not a multivitamin that has to work its way through the liver. It’s not caffeine. It’s simply a 100% all natural, healthy and safe fuel for your brain. Rosemary oil has been used for centuries as aromatherapy for cognitive support. From the scholars of ancient Greece to the plays of Shakespeare to current aromatherapy infusers, Rosemary appears time and again. Modern studies have found that Rosemary aroma can increase short term memory up to 75%. We combined this traditional herb with 95% pure oxygen for the good of your brain. Other independent studies have shown that improved oxygen intake can have incredible benefits such as enhanced mood, memory, energy levels, and reaction time. Combining the Rosemary aroma and Pure Oxygen combines the two most effective, all natural inhalable cognitive supporters. Breathe smarter.
Now offered in two sizes: 5 Liter Medium (100 one-second inhalations – recommended for daily home use) and 10 Liter Large (200 one-second inhalations – recommended for weekly home use).
The product and statements about the product have not been evaluated by the Food and Drug Administration. This product is not intended to diagnose, treat, cure, or prevent any disease. For Recreational Purposes Only. Boost Oxygen® is filled with Aviator’s Breathing Oxygen (ABO) and not Medical Oxygen. This product is NOT for Medical or Prescription use. Refer to the product label for more information.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- ACME UNITED First Aid Only Windlass Tourniquet (91160)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- DYNAREX Dynarex Paper Surgical Tape, 1inW x 10 yards, Pack of 144 (3552)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Menthol Eucalyptus (703)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Peppermint (702)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus (603)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- Boost Oxygen Respiratory Equipment